
U9B9R Leaf Spring Axle U Bolt Kit
Mfr # S97-U9B9R
Zoro # G916330304
product price: $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97-U9B9R
Zoro #
G916330304
UPC #
-
Country of Origin
China
Description
Skyjacker utilizes Blocks and U-Bolts in its Kits to provide rear lift. The Skyjacker U-Bolts are e-coated for corrosion resistance. These U-Bolts are offered in various shapes and sizes such as square round and semi round in lengths ranging from 1.75 Inch To 19 Inch Features Skyjacker Utilizes Blocks And U-Bolts In Its Kits To Provide Rear Lift. Skyjacker U-Bolts Are E-Coated For Corrosion Resistance. U-Bolts Are Offered In Various Shapes And Sizes Such As Square Round And Semi Round In Lengths Ranging From 1.75 Inch To 19 Inch. Rear Block And U-Bolt Kits Are Usually Used To Make A Kit In A Skyjacker Suspension Lift. . Specifications Shape - Round. Inner Length (IN) - 18 Inch. Inner Width (IN) - 3-1 2 Inch. Thread Size - 5 8 Inch. Number Of Bolts - 4 U-Bolt. Material - Iron. Finish - Electro Coated. Color - Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.