
Lutron Skylark 1.5 amps Slide Fan Control White 1 pk
Mfr # SFSQ-FH-WH
Zoro # G3890462
product price: $27.14
/eaKey Features
Switch Style
Slider
Amps AC
1.50 A
Voltage AC
110 V AC
Switch Function
Fan Control
Standards
UL,CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFSQ-FH-WH
Zoro #
G3890462
UPC #
27557684507
Country of Origin
United States
Details
Item
Hard Wire Dimmer
Switch Style
Slider
Amps AC
1.50 A
Voltage AC
110 V AC
Switch Function
Fan Control
Standards
UL,CSA
Number of Poles
Single pole
Type
Slider
Hz - Electrical
60 Hz
Description
The Skylark Fan Control is designed to conveniently set the speed of a ceiling fan. The control features a small rocker switch to turn the ceiling fan on and off and a slide knob for fan speed control. Provides control of one ceiling paddle fan and 3 quiet fan speeds provide increased comfort. The control fits in large designer style openings for quick and easy installation, and coordinates with the Skylark dimmers and controls line. Coordinating Claro wall plates purchased separately.
- • Slider provides 3 speeds for fan, and switch turns fan onto preset level
- • For use with designer style openings
- • Provides 3 quiet fan speeds for comfort
- • Easy installation and operation
- • For use with indoor ceiling paddle fans only; not compatible with fans with proprietary remotes
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.