Boston 5-Piece Pub Set with Sunbrella Cushions
- Mfr # 24162-CMA-BO-6PC/SU-730
- Zoro # G915498197
Key Features
Specifications
Details
- MFR #
- 24162-CMA-BO-6PC/SU-730
- Zoro #
- G915498197
- UPC #
- -
- Country of Origin
- Indonesia
- Removable Cushions
- Yes
- Toss Pillows Included
- No
- Chair Design
- Barstool
- Cushions Included
- Yes
- Machine-Washable Cushion Cover
- Yes
- Capacity
- 4
- Includes
- Pub Table; Barstools; Cushions; Glass
- Finish
- Grey Strap
- Material
- Aluminum; Powder-Coated; Rope
- Closure Method
- Zipper
- Custion Fill
- Foam
- Fabric
- Canvas Natural
- Number of Items Included
- 6
- Pallet
- Yes
- Assembly Required
- No
- Number of Cushions Included
- 4
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 26 in W x 22.5 in D x 41 in H; 31.5 in W x 31.5 in D x 42 in H
Description
Captivating pieces that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chairs feature a powder-coated aluminum frame and a light gray polystrand strap rope. Comfortable cushions are included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, this seating set combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Pub Set, where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Barstools + Cushions, (1) Pub Table + Glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.