Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston 6-Piece Seating Set with Sunbrella Cushions

  • Mfr # 24151-LGFRD-6PC/SU-732

  • Zoro # G415496365


product price: $5,414.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Rope
Machine-Washable Cushion Cover
Yes
Pallet
Yes
Removable Cushions
Yes
Toss Pillows Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24151-LGFRD-6PC/SU-732
Zoro #
G415496365
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
(2) 38"W x 33"D x 26"H; 88"W x 33"D x 26"H; 47"W x 47"D x 9"H; 20"W x 20"D x 20"H; 47"W x 47"D x 15"H

Details

Material
Aluminum; Powder-Coated; Rope
Fabric
Linen Silver
Machine-Washable Cushion Cover
Yes
Pallet
Yes
Removable Cushions
Yes
Toss Pillows Included
No
Capacity
6
Assembly Required
No
Number of Items Included
6
Number of Cushions Included
3
Cushions Included
Yes
Chair Design
Armchair; Sofa
Includes
Armchairs; Sofa; Coffee Table; Side Table; Ottoman; Cushions; Glass
Custion Fill
Foam
Finish
Grey Strap
Closure Method
Zipper
Attachment Type
No Direct Attachment

Description

Captivating pieces that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chairs feature a powder-coated aluminum frame and a light gray polystrand strap rope. Comfortable cushions are included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, this seating set combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Seating Set, where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (2) Armchairs + Cushions, (1) Sofa + Cushions, (1) Coffee Table + Glass, (1) Side Table + Glass, (1) Ottoman + Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.