Zoro Homepage

Boston 7-Piece Rectangular Dining Set with Sunbrella Cushions

  • Mfr # 24160-CMA-BO-6PC/SU-737

  • Zoro # G415497676


product price: $4,794.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Chair Design
Dining Armchair
Toss Pillows Included
No
Pallet
Yes
Includes
Dining Table; Dining Chair; Cushions; Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24160-CMA-BO-6PC/SU-737
Zoro #
G415497676
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
26"W x 22.5"D x 29"H; 87"W x 39"D x 30"H;

Details

Removable Cushions
Yes
Chair Design
Dining Armchair
Toss Pillows Included
No
Pallet
Yes
Includes
Dining Table; Dining Chair; Cushions; Glass
Capacity
6
Machine-Washable Cushion Cover
Yes
Custion Fill
Foam
Assembly Required
No
Cushions Included
Yes
Finish
Grey Strap
Closure Method
Zipper
Fabric
Spectrum Graphite
Number of Items Included
8
Material
Aluminum; Powder-Coated; Rope
Number of Cushions Included
6
Attachment Type
No Direct Attachment

Description

Captivating pieces that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chairs feature a powder-coated aluminum frame and a light gray polystrand strap rope. Comfortable cushions are included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, this seating set combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Rectangular Dining Set, where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (6) Dining Chairs + Cushions, (1) Rectangular Dining Table + Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.