Boston Armchair with Sunbrella Cushion
- Mfr # 24151-LGFRD-CUSH/SU-756
- Zoro # G115496122
Key Features
Specifications
Details
- MFR #
- 24151-LGFRD-CUSH/SU-756
- Zoro #
- G115496122
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum; Powder-Coated; Rope
- Capacity
- 1
- Finish
- Grey Strap
- Includes
- Chair; Cushions
- Machine-Washable Cushion Cover
- Yes
- Pallet
- Yes
- Toss Pillows Included
- No
- Chair Design
- Club Chair
- Number of Cushions Included
- 2
- Assembly Required
- No
- Fabric
- Canvas Aruba
- Number of Items Included
- 1
- Cushions Included
- Yes
- Closure Method
- Zipper
- Removable Cushions
- Yes
- Custion Fill
- Foam
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 38 in W x 33 in D x 26 in H
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chair features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Armchair, where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.