Boston Chaise Lounger with Sunbrella Cushion
- Mfr # 24163-LGFRD-CUSH/SU-722
- Zoro # G515498894
Key Features
Specifications
Product Information
- MFR #
- 24163-LGFRD-CUSH/SU-722
- Zoro #
- G515498894
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 28 in W x 87 in D x 11 in H
Details
- Capacity
- 1
- Material
- Aluminum; Powder-Coated; Rope
- Finish
- Grey Strap
- Removable Cushions
- Yes
- Assembly Required
- No
- Pallet
- Yes
- Fabric
- Canvas Taupe
- Toss Pillows Included
- No
- Chair Design
- Chaise Lounger
- Number of Items Included
- 1
- Custion Fill
- Foam
- Machine-Washable Cushion Cover
- Yes
- Number of Cushions Included
- 1
- Closure Method
- Zipper
- Includes
- Chaise Lounger; Cushions
- Cushions Included
- Yes
- Attachment Type
- No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chaise lounger features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chaise lounger combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Chaise Lounger where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.