
Boston Coffee Table with Glass
Mfr # 24154-CMA-GL
Zoro # G115496955
product price: $565.99
/eaKey Features
Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Toss Pillows Included
No
Cushions Included
No
Pallet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24154-CMA-GL
Zoro #
G115496955
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
47"W x 47"D x 9"H
Details
Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Toss Pillows Included
No
Cushions Included
No
Pallet
Yes
Includes
Coffee Table; Glass
Number of Items Included
1
Assembly Required
No
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The coffee table features a powder-coated aluminum frame and a tempered glass. Crafted for durability, the coffee table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Coffee Table where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Tempered Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.