Zoro Homepage

Boston Daybed with Sunbrella Cushion

  • Mfr # 24166-LGFRD-CUSH/SU-732

  • Zoro # G515496234


product price: $3,202.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Rope
Capacity
2
Cushions Included
Yes
Assembly Required
No
Includes
Daybed; Cushions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24166-LGFRD-CUSH/SU-732
Zoro #
G515496234
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 26"H

Details

Material
Aluminum; Powder-Coated; Rope
Capacity
2
Cushions Included
Yes
Assembly Required
No
Includes
Daybed; Cushions
Removable Cushions
Yes
Chair Design
Daybed
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Toss Pillows Included
Yes
Pallet
Yes
Number of Cushions Included
8
Finish
Grey Strap
Closure Method
Zipper
Number of Items Included
1
Fabric
Linen Silver
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The daybed features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chaise lounger combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Daybed where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.