Boston Daybed with Sunbrella Cushion
- Mfr # 24166-LGFRD-CUSH/SU-744
- Zoro # G115496337
Key Features
Specifications
Product Information
- MFR #
- 24166-LGFRD-CUSH/SU-744
- Zoro #
- G115496337
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 63 in W x 63 in D x 26 in H
Details
- Material
- Aluminum; Powder-Coated; Rope
- Capacity
- 2
- Number of Cushions Included
- 8
- Toss Pillows Included
- Yes
- Removable Cushions
- Yes
- Closure Method
- Zipper
- Cushions Included
- Yes
- Assembly Required
- No
- Finish
- Grey Strap
- Chair Design
- Daybed
- Number of Items Included
- 1
- Custion Fill
- Foam
- Includes
- Daybed; Cushions
- Pallet
- Yes
- Fabric
- Canvas Jockey Red
- Machine-Washable Cushion Cover
- Yes
- Attachment Type
- No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The daybed features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chaise lounger combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Daybed where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.