Zoro Homepage

Boston Ottoman with Sunbrella Cushion

  • Mfr # 24156-CMA-CUSH/SU-732

  • Zoro # G015496901


product price: $648.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Includes
Ottoman; Cushions
Overall Size
47"W x 47"D x 15"H
Number of Cushions Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24156-CMA-CUSH/SU-732
Zoro #
G015496901
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
47"W x 47"D x 15"H

Details

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Includes
Ottoman; Cushions
Number of Cushions Included
1
Fabric
Linen Silver
Toss Pillows Included
No
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Assembly Required
No
Capacity
1
Pallet
Yes
Closure Method
Zipper
Number of Items Included
1
Removable Cushions
Yes
Chair Design
Ottoman
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The ottoman features a powder-coated aluminum frame. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Ottoman where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.