
Boston Ottoman with Sunbrella Cushion
Mfr # 24156-CMA-CUSH/SU-737
Zoro # G215496954
product price: $648.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Includes
Ottoman; Cushions
Machine-Washable Cushion Cover
Yes
Removable Cushions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24156-CMA-CUSH/SU-737
Zoro #
G215496954
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
47"W x 47"D x 15"H
Details
Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Includes
Ottoman; Cushions
Machine-Washable Cushion Cover
Yes
Removable Cushions
Yes
Closure Method
Zipper
Capacity
1
Cushions Included
Yes
Toss Pillows Included
No
Number of Cushions Included
1
Custion Fill
Foam
Number of Items Included
1
Fabric
Spectrum Graphite
Pallet
Yes
Chair Design
Ottoman
Assembly Required
No
Attachment Type
No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The ottoman features a powder-coated aluminum frame. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Ottoman where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.