Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Side Table with Glass

  • Mfr # 24155-CMA-GL

  • Zoro # G715497062


product price: $308.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Number of Items Included
1
Toss Pillows Included
No
Cushions Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24155-CMA-GL
Zoro #
G715497062
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
20"W x 20"D x 20"H

Details

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Number of Items Included
1
Toss Pillows Included
No
Cushions Included
No
Includes
Side Table; Glass
Assembly Required
No
Pallet
Yes

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The side table features a powder-coated aluminum frame and a tempered glass. Crafted for durability, the side table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Side Table where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Tempered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.