Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Square Pub Table with Glass

  • Mfr # 24162-CMA-BO-GL

  • Zoro # G915498166


product price: $630.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Overall Size
31.5"W x 31.5"D x 42"H
Cushions Included
No
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24162-CMA-BO-GL
Zoro #
G915498166
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
31.5"W x 31.5"D x 42"H

Details

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Cushions Included
No
Pallet
Yes
Includes
Pub Table; Glass
Assembly Required
No
Number of Items Included
1

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The square pub table features a powder-coated aluminum frame and a tempered glass. Crafted for durability, the pub table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Square Pub Table where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Tempered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.