Zoro Homepage

Brafta 3-Piece Balcony Set with Sunbrella Cushions

  • Mfr # 22945-SSFF-3PC/SU-732

  • Zoro # G015498578


product price: $1,692.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Weaving
Removable Cushions
Yes
Cushions Included
Yes
Toss Pillows Included
No
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22945-SSFF-3PC/SU-732
Zoro #
G015498578
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
23"W x 25"D x 33.5"H; 20"W x 20"D x 22"H

Details

Material
Aluminum; Powder-Coated; Weaving
Removable Cushions
Yes
Cushions Included
Yes
Toss Pillows Included
No
Pallet
Yes
Closure Method
Zipper
Chair Design
Balcony Chair
Custion Fill
Foam
Assembly Required
Yes
Capacity
2
Includes
Balcony Chair; Coffee Table; Cushions; Glass
Number of Cushions Included
2
Finish
Seashell
Number of Items Included
3
Fabric
Linen Silver
Machine-Washable Cushion Cover
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The balcony chair features a powder-coated aluminum frame and a Ecolene seashell weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the balcony chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Brafta Outdoor Balcony Chair where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (2) Balcony Occasional Chair; (1) Side Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.