Calixto 2-Piece Daybed Set with Sunbrella Cushions
- Mfr # 24210-NTH-2PC/SU-762
- Zoro # G615498190
Key Features
Specifications
Product Information
- MFR #
- 24210-NTH-2PC/SU-762
- Zoro #
- G615498190
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 63 in W x 63 in D x 26 in H ; 22 in W x 22 in D x 20 in H
Details
- Material
- Aluminum; Powder-Coated; Twist
- Capacity
- 2
- Cushions Included
- Yes
- Chair Design
- Daybed
- Assembly Required
- No
- Removable Cushions
- Yes
- Includes
- Daybed; Side Table; Cushions; Glass
- Finish
- Brown; Nigerian Twist Hyancin
- Toss Pillows Included
- Yes
- Custion Fill
- Foam
- Number of Items Included
- 2
- Pallet
- Yes
- Machine-Washable Cushion Cover
- Yes
- Closure Method
- Zipper
- Number of Cushions Included
- 1
- Fabric
- Spectrum Indigo
- Attachment Type
- No Direct Attachment
Description
A captivating set that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. This seating set features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Daybed Set where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (1) Daybed; (1) Side Table + Glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.