Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calixto 5-Piece Pub Set with Sunbrella Cushions

  • Mfr # 24110-TEAK-5PC/SU-744

  • Zoro # G315498063


product price: $3,792.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Removable Cushions
Yes
Number of Items Included
5
Finish
Brown; Nigerian Twist Hyancin
Chair Design
Barstool
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24110-TEAK-5PC/SU-744
Zoro #
G315498063
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22.5"D x 43"H; 31.5"W x 31.5"D x 42"H

Details

Removable Cushions
Yes
Number of Items Included
5
Finish
Brown; Nigerian Twist Hyancin
Chair Design
Barstool
Pallet
Yes
Toss Pillows Included
No
Assembly Required
Yes
Material
Aluminum; Powder-Coated; Twist
Fabric
Canvas Jockey Red
Closure Method
Zipper
Capacity
4
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Number of Cushions Included
4
Includes
Barstool; Pub Table; Cushions
Attachment Type
No Direct Attachment

Description

A captivating set that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. This seating set features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Pub Set where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (1) Pub Table; (4) Barstools + Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.