Zoro Homepage

Calixto 5-Piece Square Dining Set with Sunbrella Cushions

  • Mfr # 24100-TEAK-CA-5PC/SU-722

  • Zoro # G015497625


product price: $3,007.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Assembly Required
Yes
Pallet
Yes
Number of Cushions Included
4
Cushions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100-TEAK-CA-5PC/SU-722
Zoro #
G015497625
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
22.5"W x 26"D x 29"H; 39"W x 39"D x 30"H

Details

Removable Cushions
Yes
Assembly Required
Yes
Pallet
Yes
Number of Cushions Included
4
Cushions Included
Yes
Fabric
Canvas Taupe
Toss Pillows Included
No
Closure Method
Zipper
Custion Fill
Foam
Number of Items Included
5
Chair Design
Dining Chair
Material
Aluminum; Powder-Coated; Twist
Finish
Brown; Nigerian Twist Hyancin
Includes
Dining Chairs; Dining Table; Cushions
Machine-Washable Cushion Cover
Yes
Capacity
4
Attachment Type
No Direct Attachment

Description

A captivating set that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. This seating set features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Square Dining Set where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (4) Dining Chairs; (1) Square Dining Table with Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.