Calixto Dining Armchair with Sunbrella Cushion

  • Mfr # 23832-NTH-CUSH/SU-730

  • Zoro # G415497195


product price: $977.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Twist
Finish
Brown; Nigerian Twist Hyancin
Includes
Dining Armchair; Cushions
Number of Items Included
1
Toss Pillows Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23832-NTH-CUSH/SU-730
Zoro #
G415497195
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
22.5"W x 26"D x 29"H

Details

Material
Aluminum; Powder-Coated; Twist
Finish
Brown; Nigerian Twist Hyancin
Includes
Dining Armchair; Cushions
Number of Items Included
1
Toss Pillows Included
No
Pallet
Yes
Capacity
1
Cushions Included
Yes
Fabric
Canvas Natural
Closure Method
Zipper
Number of Cushions Included
1
Custion Fill
Foam
Assembly Required
No
Chair Design
Dining Armchair
Machine-Washable Cushion Cover
Yes
Removable Cushions
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The dining armchair features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the dining armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Dining Armchair where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.