
Calixto Side Table with Glass
Mfr # 23833-NTH-GL
Zoro # G215497142
product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated; Twist
Finish
Brown; Nigerian Twist Hyancin
Overall Size
22"W x 22"D x 20"H
Cushions Included
No
Pallet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23833-NTH-GL
Zoro #
G215497142
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
22"W x 22"D x 20"H
Details
Material
Aluminum; Powder-Coated; Twist
Finish
Brown; Nigerian Twist Hyancin
Cushions Included
No
Pallet
Yes
Includes
Side Table; Glass
Assembly Required
No
Number of Items Included
1
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The side table features a powder-coated aluminum frame and a tempered glass. Crafted for durability, the side table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Side Table where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.