Dynasty 10-Piece Sectional Set with Sunbrella Cushions

  • Mfr # 22389-BMNP-10PC/SU-728

  • Zoro # G415496099


product price: $9,869.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Aluminum; Powder-Coated; Weaving
Toss Pillows Included
No
Assembly Required
No
Machine-Washable Cushion Cover
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22389-BMNP-10PC/SU-728
Zoro #
G415496099
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
59"W x 28"D x 19"H; 41"W x 41"D x 27"H; 41"W x 26"D x27"H

Details

Color
Black
Material
Aluminum; Powder-Coated; Weaving
Toss Pillows Included
No
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Fabric
Canvas Black
Removable Cushions
Yes
Number of Cushions Included
9
Pallet
Yes
Cushions Included
Yes
Finish
Black Mushroom
Number of Items Included
10
Chair Design
Corner; Center
Capacity
9
Includes
Corner; Center; Coffee Table; Cushions; Glass
Closure Method
Zipper
Custion Fill
Foam
Attachment Type
No Direct Attachment

Description

The Dynasty Sectional Set is a truly remarkable set of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Sectional Set comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the corner to match your personal style and preferences.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (4) Corners; (5) Centers; (1) Coffee Table + Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.