Dynasty 10-Piece Sectional Set with Sunbrella Cushions

  • Mfr # 22389-KMNP-10PC/SU-730

  • Zoro # G015496932


product price: $9,869.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Kubu
Material
Aluminum; Powder-Coated; Weaving
Number of Cushions Included
9
Pallet
Yes
Cushions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22389-KMNP-10PC/SU-730
Zoro #
G015496932
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
59"W x 28"D x 19"H; 41"W x 41"D x 27"H; 41"W x 26"D x27"H

Details

Color
Kubu
Material
Aluminum; Powder-Coated; Weaving
Number of Cushions Included
9
Pallet
Yes
Cushions Included
Yes
Machine-Washable Cushion Cover
Yes
Includes
Corner; Center; Coffee Table; Cushions; Glass
Number of Items Included
10
Toss Pillows Included
No
Removable Cushions
Yes
Finish
Kubu Mushroom
Chair Design
Corner; Center
Fabric
Canvas Natural
Capacity
9
Custion Fill
Foam
Closure Method
Zipper
Assembly Required
No
Attachment Type
No Direct Attachment

Description

The Dynasty Sectional Set is a truly remarkable set of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Sectional Set comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the corner to match your personal style and preferences.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (4) Corners; (5) Centers; (1) Coffee Table + Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products