Dynasty Center with Sunbrella Cushion

  • Mfr # 22390-BMNP-CUSH/SU-732
  • Zoro # G215497920
product price: 
$
1,243.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black Mushroom
Color
Black
Capacity
1
Material
Aluminum; Powder-Coated; Weaving
Machine-Washable Cushion Cover
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22390-BMNP-CUSH/SU-732
Zoro #
G215497920
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
41 in W x 26 in D x 27 in H

Details

Finish
Black Mushroom
Color
Black
Capacity
1
Material
Aluminum; Powder-Coated; Weaving
Fabric
Linen Silver
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Pallet
Yes
Closure Method
Zipper
Number of Cushions Included
2
Toss Pillows Included
No
Removable Cushions
Yes
Chair Design
Center
Custion Fill
Foam
Includes
Center; Cushions
Assembly Required
No
Number of Items Included
1
Attachment Type
No Direct Attachment

Description

The Dynasty Center is a truly remarkable piece of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Center comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the center to match your personal style and preferences.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.