Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynasty Corner with Sunbrella Cushion

  • Mfr # 22389-BMNP-CUSH/SU-762

  • Zoro # G315497028


product price: $1,216.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Finish
Black Mushroom
Material
Aluminum; Powder-Coated; Weaving
Capacity
1
Number of Items Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22389-BMNP-CUSH/SU-762
Zoro #
G315497028
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
41"W x 41"D x 27"H

Details

Color
Black
Finish
Black Mushroom
Material
Aluminum; Powder-Coated; Weaving
Capacity
1
Number of Items Included
1
Removable Cushions
Yes
Custion Fill
Foam
Assembly Required
No
Toss Pillows Included
No
Closure Method
Zipper
Includes
Corner; Cushions
Number of Cushions Included
2
Cushions Included
Yes
Chair Design
Corner
Fabric
Spectrum Indigo
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Attachment Type
No Direct Attachment

Description

The Dynasty Corner is a truly remarkable piece of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Corner comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the corner to match your personal style and preferences.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.