Dynasty Corner with Sunbrella Cushion
- Mfr # 22389-KMNP-CUSH/SU-735
- Zoro # G915497480
Key Features
Specifications
Product Information
- MFR #
- 22389-KMNP-CUSH/SU-735
- Zoro #
- G915497480
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 41 in W x 41 in D x 27 in H
Details
- Material
- Aluminum; Powder-Coated; Weaving
- Color
- Kubu
- Finish
- Kubu Mushroom
- Capacity
- 1
- Machine-Washable Cushion Cover
- Yes
- Number of Items Included
- 1
- Number of Cushions Included
- 2
- Fabric
- Canvas Air Blue
- Assembly Required
- No
- Pallet
- Yes
- Closure Method
- Zipper
- Custion Fill
- Foam
- Toss Pillows Included
- No
- Removable Cushions
- Yes
- Chair Design
- Corner
- Cushions Included
- Yes
- Includes
- Corner; Cushions
- Attachment Type
- No Direct Attachment
Description
The Dynasty Corner is a truly remarkable piece of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Corner comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the corner to match your personal style and preferences.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.