Faber Swivel Daybed with Sunbrella Cushions

  • Mfr # 23504-KMNP-CUSH/SU-732

  • Zoro # G515496319


product price:  $5,170.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Includes
Daybed; Cushions
Machine-Washable Cushion Cover
Yes
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23504-KMNP-CUSH/SU-732
Zoro #
G515496319
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
73.5"W x 73.5"D x 79.5"H

Details

Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Includes
Daybed; Cushions
Machine-Washable Cushion Cover
Yes
Assembly Required
Yes
Number of Items Included
1
Closure Method
Zipper
Custion Fill
Foam
Chair Design
Daybed
Removable Cushions
Yes
Fabric
Linen Silver
Cushions Included
Yes
Pallet
Yes
Number of Cushions Included
1
Toss Pillows Included
Yes
Finish
Kubu Mushroom
Attachment Type
No Direct Attachment

Description

Step into a world of sophistication with the Faber Swivel Daybed, a true masterpiece that transcends ordinary seating. Crafted with a clever Kubu Mushroom design, this daybed exudes allure and elegance like no other. The Faber creates an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.