Zoro Homepage

Horizon Pergola with Lamp, Hanging Chairs & Teak Table

  • Mfr # 23559-DGST-CUSH/SU-732

  • Zoro # G315496779


product price: $10,289.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Number of Cushions Included
6
Includes
Pergola; Cushions
Finish
Teak; Rope
Cushions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23559-DGST-CUSH/SU-732
Zoro #
G315496779
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
123"W x 73"D x 102"H

Details

Removable Cushions
Yes
Number of Cushions Included
6
Includes
Pergola; Cushions
Finish
Teak; Rope
Cushions Included
Yes
Closure Method
Zipper
Custion Fill
Foam
Capacity
6
Assembly Required
Yes
Toss Pillows Included
No
Chair Design
Pergola
Number of Items Included
1
Fabric
Linen Silver
Machine-Washable Cushion Cover
Yes
Material
Aluminum; Powder-Coated
Pallet
Yes
Attachment Type
No Direct Attachment

Description

The new Horizon Pergola, a captivating outdoor oasis designed to elevate your relaxation and entertainment experiences. Embrace the harmonious blend of contemporary design and natural elements, featuring enchanting hanging chairs, a teak table, and an alluring lamp to set the perfect ambiance.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.