Krabi 2-Piece Daybed Set with Sunbrella Cushions
- Mfr # 24115-RNAT-2PC/SU-762
- Zoro # G015498165
Key Features
Specifications
Product Information
- MFR #
- 24115-RNAT-2PC/SU-762
- Zoro #
- G015498165
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 63 in W x 63 in D x 30 in H; 19.5 in W x 19.5 in D x 21.5 in H
Details
- Material
- Teak; Rope
- Capacity
- 1
- Removable Cushions
- Yes
- Includes
- Daybed; Side Table; Cushions
- Chair Design
- Daybed
- Number of Cushions Included
- 1
- Cushions Included
- Yes
- Toss Pillows Included
- Yes
- Number of Items Included
- 2
- Assembly Required
- No
- Custion Fill
- Foam
- Machine-Washable Cushion Cover
- Yes
- Fabric
- Spectrum Indigo
- Closure Method
- Zipper
- Finish
- Polystrand Rami Natural Rope
- Pallet
- Yes
- Attachment Type
- No Direct Attachment
Description
Experience the Krabi Daybed Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.
- Teak
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (1) Daybed; (1) Side Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.