Krabi 5-Piece Pub Set with Sunbrella Cushions
- Mfr # 24110-TEAK-KA-5PC/SU-730
- Zoro # G915498531
Key Features
Specifications
Product Information
- MFR #
- 24110-TEAK-KA-5PC/SU-730
- Zoro #
- G915498531
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 25.5 in W x 22 in D x 43 in H; 31.5 in W x 31.5 in D x 42 in H
Details
- Removable Cushions
- Yes
- Number of Cushions Included
- 4
- Machine-Washable Cushion Cover
- Yes
- Number of Items Included
- 5
- Material
- Teak; Rope
- Assembly Required
- No
- Custion Fill
- Foam
- Finish
- Polystrand Rami Natural Rope
- Cushions Included
- Yes
- Fabric
- Canvas Natural
- Toss Pillows Included
- No
- Pallet
- Yes
- Capacity
- 4
- Closure Method
- Zipper
- Includes
- Barstool; Pub Table; Cushions
- Chair Design
- Barstool
- Attachment Type
- No Direct Attachment
Description
Experience the Krabi Pub Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.
- Teak
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Barstools; (1) Pub Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.