Krabi 5-Piece Square Dining Set with Sunbrella Cushions
- Mfr # 24100-TEAK-KA-5PC/SU-744
- Zoro # G415498321
Key Features
Specifications
Details
- MFR #
- 24100-TEAK-KA-5PC/SU-744
- Zoro #
- G415498321
- UPC #
- -
- Country of Origin
- Indonesia
- Removable Cushions
- Yes
- Machine-Washable Cushion Cover
- Yes
- Finish
- Polystrand Rami Natural Rope
- Number of Cushions Included
- 4
- Custion Fill
- Foam
- Assembly Required
- No
- Pallet
- Yes
- Capacity
- 4
- Number of Items Included
- 5
- Closure Method
- Zipper
- Fabric
- Canvas Jockey Red
- Cushions Included
- Yes
- Material
- Teak; Rope
- Includes
- Dining Armchair; Dining Table; Cushions
- Toss Pillows Included
- No
- Chair Design
- Dining Armchair
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 25.5 in W x 22 in Dx 31.5 in H; 39 in W x 39 in D x 30 in H
Description
Experience the Krabi Dining Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.
- Teak
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Dining Armchairs; (1) Square Dining Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.