Zoro Homepage

Krabi 7-Piece Rectangular Dining Set with Sunbrella Cushions

  • Mfr # 24102-TEAK-KA-7PC/SU-744

  • Zoro # G215496176


product price: $5,473.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Material
Teak; Rope
Number of Cushions Included
6
Includes
Dining Armchair; Dining Table; Cushions
Custion Fill
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24102-TEAK-KA-7PC/SU-744
Zoro #
G215496176
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22" D x 31.5"H; 87"W x 39"D x 30"H

Details

Removable Cushions
Yes
Material
Teak; Rope
Number of Cushions Included
6
Fabric
Canvas Jockey Red
Includes
Dining Armchair; Dining Table; Cushions
Custion Fill
Foam
Pallet
Yes
Finish
Polystrand Rami Natural Rope
Closure Method
Zipper
Number of Items Included
7
Cushions Included
Yes
Chair Design
Dining Armchair
Toss Pillows Included
No
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Capacity
6
Attachment Type
No Direct Attachment

Description

Experience the Krabi Dining Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (6) Dining Armchairs; (1) Rectangular Dining Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.