Zoro Homepage

Krabi 7-Piece Rectangular Dining Set with Sunbrella Cushions

  • Mfr # 24102-TEAK-KA-7PC/SU-762

  • Zoro # G615496684


product price: $5,473.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Closure Method
Zipper
Chair Design
Dining Armchair
Custion Fill
Foam
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24102-TEAK-KA-7PC/SU-762
Zoro #
G615496684
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22" D x 31.5"H; 87"W x 39"D x 30"H

Details

Removable Cushions
Yes
Closure Method
Zipper
Chair Design
Dining Armchair
Custion Fill
Foam
Assembly Required
No
Number of Items Included
7
Material
Teak; Rope
Fabric
Spectrum Indigo
Number of Cushions Included
6
Machine-Washable Cushion Cover
Yes
Pallet
Yes
Capacity
6
Cushions Included
Yes
Finish
Polystrand Rami Natural Rope
Toss Pillows Included
No
Includes
Dining Armchair; Dining Table; Cushions
Attachment Type
No Direct Attachment

Description

Experience the Krabi Dining Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (6) Dining Armchairs; (1) Rectangular Dining Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.