Krabi 7-Piece Seating Set with Sunbrella Cushions

  • Mfr # 24101-RNAT-7PC/SU-732

  • Zoro # G015498301


product price: $11,784.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Chair Design
Armchair; Sofa
Cushions Included
Yes
Overall Size
36"W x 31.5"D x 30"H; 81"W x 31.5"D x 30"H; 47"W x 23.5"D x 16"H' 19.5"W x 19.5"D x 21.5"H
Removable Cushions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24101-RNAT-7PC/SU-732
Zoro #
G015498301
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
36"W x 31.5"D x 30"H; 81"W x 31.5"D x 30"H; 47"W x 23.5"D x 16"H' 19.5"W x 19.5"D x 21.5"H

Details

Material
Teak; Rope
Chair Design
Armchair; Sofa
Cushions Included
Yes
Removable Cushions
Yes
Machine-Washable Cushion Cover
Yes
Includes
Armchair; Sofa; Coffee Table; Side Table; Cushions
Finish
Polystrand Rami Natural Rope
Closure Method
Zipper
Fabric
Linen Silver
Number of Items Included
7
Number of Cushions Included
5
Toss Pillows Included
No
Custion Fill
Foam
Assembly Required
No
Capacity
8
Pallet
Yes
Attachment Type
No Direct Attachment

Description

Experience the Krabi Seating Set: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Seating Set are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (3) Armchairs; (2) Sofas; (1) Coffee Table; (1) Side Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.