Krabi Armchair with Sunbrella Cushion
- Mfr # 24101-RNAT-CUSH/SU-762
- Zoro # G315498643
Key Features
Specifications
Details
- MFR #
- 24101-RNAT-CUSH/SU-762
- Zoro #
- G315498643
- UPC #
- -
- Country of Origin
- Indonesia
- Capacity
- 1
- Finish
- Teak; Rope
- Material
- Teak; Rope
- Pallet
- Yes
- Custion Fill
- Foam
- Includes
- Armchair; Cushions
- Number of Cushions Included
- 1
- Chair Design
- Armchair
- Closure Method
- Zipper
- Cushions Included
- Yes
- Assembly Required
- No
- Fabric
- Spectrum Indigo
- Machine-Washable Cushion Cover
- Yes
- Toss Pillows Included
- No
- Number of Items Included
- 1
- Removable Cushions
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 36 in W x 31.5 in D x 30 in H
Description
Experience the Krabi Armchair: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Armchair are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.