
Krabi Barstool with Sunbrella Cushion
Mfr # 24109-RNAT-CUSH
Zoro # G315497189
product price: $1,276.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Number of Items Included
1
Overall Size
25.5"W x 22"D x 43"H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24109-RNAT-CUSH
Zoro #
G315497189
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
25.5"W x 22"D x 43"H
Details
Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Number of Items Included
1
Chair Design
Barstool
Custion Fill
Foam
Assembly Required
No
Cushions Included
Yes
Removable Cushions
Yes
Capacity
1
Fabric
Canvas Canvas
Toss Pillows Included
No
Closure Method
Zipper
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Number of Cushions Included
2
Attachment Type
No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Barstool features polystrand natural rope and aluminum framing. Crafted for durability, the barstool combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Barstool where style, comfort, and durability converge.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.