Zoro Homepage

Krabi Barstool with Sunbrella Cushion

  • Mfr # 24109-RNAT-CUSH/SU-762

  • Zoro # G515497620


product price: $1,438.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Overall Size
25.5"W x 22"D x 43"H
Number of Items Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24109-RNAT-CUSH/SU-762
Zoro #
G515497620
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22"D x 43"H

Details

Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Fabric
Spectrum Indigo
Number of Items Included
1
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Toss Pillows Included
No
Closure Method
Zipper
Custion Fill
Foam
Chair Design
Barstool
Assembly Required
No
Capacity
1
Number of Cushions Included
2
Removable Cushions
Yes
Cushions Included
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Barstool features polystrand natural rope and aluminum framing. Crafted for durability, the barstool combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Barstool where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.