Zoro Homepage

Krabi Coffee Table

  • Mfr # 24104-TEAK-KR

  • Zoro # G515497040


product price: $780.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Finish
Teak
Includes
Coffee Table
Number of Items Included
1
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24104-TEAK-KR
Zoro #
G515497040
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
47"W x 23.5"D x 16"H

Details

Material
Teak; Rope
Finish
Teak
Includes
Coffee Table
Number of Items Included
1
Pallet
Yes
Assembly Required
No
Cushions Included
No

Description

Discover the Krabi Coffee Table, a true work of art crafted from the finest Grade A Teakwood. Immerse yourself in its timeless beauty, as it brings sophistication and natural elegance to your living space. This exquisite coffee table is meticulously designed to showcase the inherent beauty and durability of Grade A Teakwood. With its rich tones and intricate grain patterns, this table becomes an enchanting centerpiece that effortlessly complements any dcor style.


  • Teak
  • Commercial Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.