Krabi Hanging Chair with Sunbrella Cushion & Stand
- Mfr # 24106-RNAT-CUSH/SU-730
- Zoro # G615496967
product price:Â
$
2,412.99
/ea
Key Features
Removable Cushions
Yes
Chair Design
Hanging Chair
Finish
Teak; Rope
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24106-RNAT-CUSH/SU-730
- Zoro #
- G615496967
- UPC #
- -
- Country of Origin
- Indonesia
- Removable Cushions
- Yes
- Chair Design
- Hanging Chair
- Finish
- Teak; Rope
- Custion Fill
- Foam
- Machine-Washable Cushion Cover
- Yes
- Pallet
- Yes
- Closure Method
- Zipper
- Capacity
- 1
- Cushions Included
- Yes
- Assembly Required
- No
- Number of Cushions Included
- 4
- Fabric
- Canvas Natural
- Material
- Teak; Rope
- Includes
- Hanging Chair; Cushions
- Number of Items Included
- 1
- Toss Pillows Included
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 46 in W x 30 in D x 77 in H
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Hanging Chair features polystrand natural rope and aluminum framing. Crafted for durability, the hanging chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Hanging Chair where style, comfort, and durability converge
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.