Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krabi Side Table

  • Mfr # 24105-TEAK-KR

  • Zoro # G115496795


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Material
Teak; Rope
Finish
Teak
Overall Size
19.5"W x 19.5"D x 21.5"H
Pallet
Yes
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24105-TEAK-KR
Zoro #
G115496795
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
19.5"W x 19.5"D x 21.5"H

Details

Material
Teak; Rope
Finish
Teak
Pallet
Yes
Assembly Required
No
Cushions Included
No
Number of Items Included
1
Includes
Side Table

Description

Discover the Krabi Side Table, a true work of art crafted from the finest Grade A Teakwood. Immerse yourself in its timeless beauty, as it brings sophistication and natural elegance to your living space. This exquisite side table is meticulously designed to showcase the inherent beauty and durability of Grade A Teakwood. With its rich tones and intricate grain patterns, this table becomes an enchanting centerpiece that effortlessly complements any dcor style.


  • Teak
  • Commercial Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.