Zoro Homepage

Krabi Square Teak Dining Table

  • Mfr # 24100-TEAK-KR

  • Zoro # G015498424


product price: $887.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Teak
Material
Teak; Rope
Includes
Dining Table
Assembly Required
Yes
Cushions Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100-TEAK-KR
Zoro #
G015498424
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"W x 39"D x 30"H

Details

Finish
Teak
Material
Teak; Rope
Includes
Dining Table
Assembly Required
Yes
Cushions Included
No
Pallet
Yes
Number of Items Included
1

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The dining table features a sleek teak finish. Crafted for durability, the dining table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Square Teak Dining Table where style, comfort, and durability converge.


  • Teak
  • Commercial Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.