Paloma Double Hanging Chair with Sunbrella Cushion

  • Mfr # 23914-SSFF-CUSH/SU-722

  • Zoro # G515497224


product price: $3,736.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Finish
Seashell; Aluminum
Includes
Hanging Chair; Cushions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23914-SSFF-CUSH/SU-722
Zoro #
G515497224
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
64"W x 54"D x 77"H

Details

Capacity
2
Machine-Washable Cushion Cover
Yes
Fabric
Canvas Taupe
Cushions Included
Yes
Finish
Seashell; Aluminum
Includes
Hanging Chair; Cushions
Material
Aluminum; Powder-Coated; Weaving
Closure Method
Zipper
Removable Cushions
Yes
Custion Fill
Foam
Toss Pillows Included
Yes
Pallet
Yes
Assembly Required
No
Number of Cushions Included
5
Number of Items Included
1
Chair Design
Hanging Chair
Attachment Type
No Direct Attachment

Description

Experience the allure of the new Paloma Double Hanging Chair, a true embodiment of class and sophistication. Prepare to be captivated by its breathtaking design, which seamlessly combines comfort and eco-consciousness. The Paloma Double Hanging Chair boasts an exquisite Ecolene seashell weave that not only enhances its beauty but also promotes environmental sustainability. To indulge you in ultimate comfort, the Paloma Double Hanging Chair comes adorned with luxurious Sunbrella cushions in the exquisite Canvas 5453 fabric. These cushions not only provide a cozy seating experience but are also renowned for their fade-resistant and weather-resistant qualities, ensuring they stay vibrant and comfortable for years to come.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.