Paloma Double Hanging Chair with Sunbrella Cushion
- Mfr # 23914-SSFF-CUSH/SU-737
- Zoro # G415497843
Key Features
Specifications
Details
- MFR #
- 23914-SSFF-CUSH/SU-737
- Zoro #
- G415497843
- UPC #
- -
- Country of Origin
- Indonesia
- Fabric
- Spectrum Graphite
- Finish
- Seashell; Aluminum
- Chair Design
- Hanging Chair
- Machine-Washable Cushion Cover
- Yes
- Toss Pillows Included
- Yes
- Pallet
- Yes
- Capacity
- 2
- Cushions Included
- Yes
- Assembly Required
- No
- Closure Method
- Zipper
- Number of Items Included
- 1
- Number of Cushions Included
- 5
- Material
- Aluminum; Powder-Coated; Weaving
- Includes
- Hanging Chair; Cushions
- Custion Fill
- Foam
- Removable Cushions
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 64 in W x 54 in D x 77 in H
Description
Experience the allure of the new Paloma Double Hanging Chair, a true embodiment of class and sophistication. Prepare to be captivated by its breathtaking design, which seamlessly combines comfort and eco-consciousness. The Paloma Double Hanging Chair boasts an exquisite Ecolene seashell weave that not only enhances its beauty but also promotes environmental sustainability. To indulge you in ultimate comfort, the Paloma Double Hanging Chair comes adorned with luxurious Sunbrella cushions in the exquisite Canvas 5453 fabric. These cushions not only provide a cozy seating experience but are also renowned for their fade-resistant and weather-resistant qualities, ensuring they stay vibrant and comfortable for years to come.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.