
Rio 2-Piece Occasional Set with Sunbrella Cushions
Mfr # 23830-SSPR-2PC/SU-735
Zoro # G815497054
product price: $2,121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Seashell
Material
Polyrod; Aluminum
Custion Fill
Foam
Toss Pillows Included
No
Finish
Black Poly Rod; Seashell Poly Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23830-SSPR-2PC/SU-735
Zoro #
G815497054
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
35"W x 31"D x 49"H; 37"W x 37"D x 12"H
Details
Color
Seashell
Material
Polyrod; Aluminum
Custion Fill
Foam
Toss Pillows Included
No
Finish
Black Poly Rod; Seashell Poly Rod
Cushions Included
Yes
Includes
Occasional Chair; Coffee Table; Cushions
Fabric
Canvas Air Blue
Capacity
1
Chair Design
Occasional Chair
Removable Cushions
Yes
Number of Items Included
2
Number of Cushions Included
1
Pallet
Yes
Closure Method
Zipper
Machine-Washable Cushion Cover
Yes
Assembly Required
No
Attachment Type
No Direct Attachment
Description
Step into a world of sophistication with the Rio Armchair + Coffee Table, a true masterpiece that transcends ordinary seating. Crafted with a clever seashell polyrod design, this armchair exudes allure and elegance like no other. The Rio Armchair's unique polyrod construction cleverly mimics the grace of seashells, creating an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.
- Polyrod
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (1) Occasional Chair; (1) Coffee Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.