Rio Armchair with Sunbrella Cushion

  • Mfr # 23830-SSPR-CUSH/SU-726

  • Zoro # G915497503


product price:  $1,470.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Material
Aluminum; Powder-Coated; Polyrod
Custion Fill
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23830-SSPR-CUSH/SU-726
Zoro #
G915497503
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
35"W x 31"D x 49"H

Details

Capacity
1
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Material
Aluminum; Powder-Coated; Polyrod
Custion Fill
Foam
Assembly Required
No
Includes
Armchair; Cushions
Fabric
Canvas Navy
Cushions Included
Yes
Closure Method
Zipper
Chair Design
Armchair
Number of Cushions Included
2
Toss Pillows Included
No
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Removable Cushions
Yes
Number of Items Included
1
Attachment Type
No Direct Attachment

Description

Step into a world of sophistication with the Rio Armchair, a true masterpiece that transcends ordinary seating. Crafted with a clever seashell polyrod design, this armchair exudes allure and elegance like no other. The Rio Armchair's unique polyrod construction cleverly mimics the grace of seashells, creating an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.