Shop SKYLINE DESIGN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rio Armchair with Sunbrella Cushion
- Mfr # 23830-SSPR-CUSH/SU-730
- Zoro # G815497481
product price:Â
$
1,470.99
/ea
Key Features
Finish
Seashell Polyrod; Aluminum
Material
Aluminum; Powder-Coated; Polyrod
Color
Seashell
Capacity
1
Chair Design
Armchair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23830-SSPR-CUSH/SU-730
- Zoro #
- G815497481
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Seashell Polyrod; Aluminum
- Material
- Aluminum; Powder-Coated; Polyrod
- Color
- Seashell
- Capacity
- 1
- Chair Design
- Armchair
- Removable Cushions
- Yes
- Machine-Washable Cushion Cover
- Yes
- Fabric
- Canvas Natural
- Number of Cushions Included
- 2
- Custion Fill
- Foam
- Cushions Included
- Yes
- Number of Items Included
- 1
- Includes
- Armchair; Cushions
- Closure Method
- Zipper
- Toss Pillows Included
- No
- Assembly Required
- No
- Pallet
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 35 in W x 31 in D x 49 in H
Description
Step into a world of sophistication with the Rio Armchair, a true masterpiece that transcends ordinary seating. Crafted with a clever seashell polyrod design, this armchair exudes allure and elegance like no other. The Rio Armchair's unique polyrod construction cleverly mimics the grace of seashells, creating an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.