Rio Armchair with Sunbrella Cushion

  • Mfr # 23830-SSPR-CUSH/SU-762

  • Zoro # G715497383


product price: $1,470.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity
1
Material
Aluminum; Powder-Coated; Polyrod
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Custion Fill
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23830-SSPR-CUSH/SU-762
Zoro #
G715497383
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
35"W x 31"D x 49"H

Details

Capacity
1
Material
Aluminum; Powder-Coated; Polyrod
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Custion Fill
Foam
Cushions Included
Yes
Chair Design
Armchair
Fabric
Spectrum Indigo
Closure Method
Zipper
Removable Cushions
Yes
Pallet
Yes
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Number of Cushions Included
2
Number of Items Included
1
Toss Pillows Included
No
Includes
Armchair; Cushions
Attachment Type
No Direct Attachment

Description

Step into a world of sophistication with the Rio Armchair, a true masterpiece that transcends ordinary seating. Crafted with a clever seashell polyrod design, this armchair exudes allure and elegance like no other. The Rio Armchair's unique polyrod construction cleverly mimics the grace of seashells, creating an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.