Zoro Homepage

Rodona 4-Piece Seating Set with Sunbrella Cushions

  • Mfr # 24171-BPR-5PC

  • Zoro # G415496143


product price: $4,017.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Rope
Chair Design
Armchair; Sofa
Custion Fill
Foam
Includes
Armchair; Sofa; Coffee Table; Side Table; Cushions
Number of Items Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24171-BPR-5PC
Zoro #
G415496143
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
33"W x 31"D x 28"H; 84"W x 31"D x 28"H; 42"W x 42"D x 12"H

Details

Material
Aluminum; Powder-Coated; Rope
Chair Design
Armchair; Sofa
Custion Fill
Foam
Includes
Armchair; Sofa; Coffee Table; Side Table; Cushions
Number of Items Included
5
Assembly Required
No
Capacity
3
Finish
Polystrand Grey; Aluminum
Toss Pillows Included
No
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Removable Cushions
Yes
Closure Method
Zipper
Fabric
Canvas Canvas
Number of Cushions Included
3
Cushions Included
Yes
Attachment Type
No Direct Attachment

Description

Step into the world of contemporary elegance with the Rodona Seating Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (2) Armchairs; (1) Sofas; (1) Coffee Table;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.