
Rodona 5-Piece Pub Set with Sunbrella Cushions
Mfr # 24162-CMA-RO-5PC/SU-726
Zoro # G015498639
product price: $3,066.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Removable Cushions
Yes
Material
Aluminum; Powder-Coated; Rope
Number of Cushions Included
4
Pallet
Yes
Finish
Polystrand Grey; Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24162-CMA-RO-5PC/SU-726
Zoro #
G015498639
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
27"W x 24"D x 44"H; 31.5"W x 31.5"D x 42"H
Details
Removable Cushions
Yes
Material
Aluminum; Powder-Coated; Rope
Number of Cushions Included
4
Pallet
Yes
Finish
Polystrand Grey; Aluminum
Cushions Included
Yes
Capacity
4
Number of Items Included
5
Fabric
Canvas Navy
Custion Fill
Foam
Toss Pillows Included
No
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Closure Method
Zipper
Includes
Barstool; Pub Table; Cushions
Chair Design
Barstool
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Pub Set Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Barstools; (1) Pub Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.