Rodona 5-Piece Pub Set with Sunbrella Cushions

  • Mfr # 24162-CMA-RO-5PC/SU-756

  • Zoro # G415498932


product price: $3,066.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Removable Cushions
Yes
Overall Size
27"W x 24"D x 44"H; 31.5"W x 31.5"D x 42"H
Finish
Polystrand Grey; Aluminum
Toss Pillows Included
No
Includes
Barstool; Pub Table; Cushions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24162-CMA-RO-5PC/SU-756
Zoro #
G415498932
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
27"W x 24"D x 44"H; 31.5"W x 31.5"D x 42"H

Details

Removable Cushions
Yes
Finish
Polystrand Grey; Aluminum
Toss Pillows Included
No
Includes
Barstool; Pub Table; Cushions
Capacity
4
Cushions Included
Yes
Assembly Required
No
Custion Fill
Foam
Chair Design
Barstool
Fabric
Canvas Aruba
Number of Cushions Included
4
Material
Aluminum; Powder-Coated; Rope
Number of Items Included
5
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Closure Method
Zipper
Attachment Type
No Direct Attachment

Description

Step into the world of contemporary elegance with the Rodona Pub Set Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (4) Barstools; (1) Pub Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.