
Rodona 7-Piece Rectangular Dining Set with Sunbrella Cushions
Mfr # 24160-CMA-RO-7PC/SU-726
Zoro # G215497654
product price: $3,891.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Removable Cushions
Yes
Cushions Included
Yes
Number of Items Included
7
Material
Aluminum; Powder-Coated; Rope
Includes
Dining Armchair; Dining Table; Cushions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24160-CMA-RO-7PC/SU-726
Zoro #
G215497654
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
31"W x 27.5"D x 28"H; 84"W x 39"D x 30"H
Details
Removable Cushions
Yes
Cushions Included
Yes
Number of Items Included
7
Material
Aluminum; Powder-Coated; Rope
Fabric
Canvas Navy
Includes
Dining Armchair; Dining Table; Cushions
Finish
Polystrand Grey; Aluminum
Chair Design
Dining Armchair
Closure Method
Zipper
Capacity
6
Assembly Required
No
Number of Cushions Included
6
Pallet
Yes
Toss Pillows Included
No
Machine-Washable Cushion Cover
Yes
Custion Fill
Foam
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Rectangular Dining Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (6) Dining Armchairs; (1) Rectangular Dining Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.